![tab60129](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131397380.jpg?preset=medium)
ABB 60129 Color-Keyed® Aluminum One-Hole Lug - Straight Long Barrel, Tan 50
Description
COLOR-KEYED® Compression lug for aluminium/copper code conductors. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Straight, Non-Insulated |
Number of Holes | 1 | Stud Size | 5/16 in |
Barrel Length | Long | Color Code | Tan |
Material | Aluminum | Voltage Rating | 35000 V |
Barrel Type | Long | Die Code | 50 |
Finish | Tin Plated | Standards | UL E9809 |
UPC | 786210601298 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 |