![tab60132](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131397380.jpg?preset=medium)
ABB 60132 Color-Keyed® Aluminum One-Hole Lug - Straight Long Barrel, Tan 50
Description
Color-Keyed® one hole lug is a compression connector for copper/aluminium conductors. Made of high-conductivity wrought copper with electro-tin plate. 1/2 inch bolt is used and the lug is used for 90 °C, 600 V to 35 kV applications.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Long Barrel |
Conductor Size | 1/0 AWG | Number of Holes | 1 |
Stud Size | 1/2 in | Barrel Length | Long |
Color Code | Tan | Material | Aluminum |
Voltage Rating | 35000 V | Barrel Type | Long, Straight |
Finish | Tin Plated | Standards | UL File Number E9809 |
UPC | 786210601328 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 |