![tab60162](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131397380.jpg?preset=medium)
ABB 60162 Color-Keyed® Aluminum One-Hole Lug - Straight Long Barrel, Blue 76H
Description
COLOR-KEYED® Compression lug for aluminium/copper code conductors. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Long Barrel |
Conductor Size | 300 kcmil | Number of Holes | 1 |
Stud Size | 1/2 in | Barrel Length | Long |
Color Code | Blue | Material | Aluminum |
Voltage Rating | 35000 V | Barrel Type | Long, Straight |
Die Code | 76 | Finish | Tin Plated |
Standards | UL File Number E9809 | UPC | 786210601625 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 | 20 - UNIT = 20 |