![burya44a3](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/447799357.jpg?preset=medium)
HUBBELL 1000 kcmil, 1/2 inch Stud Burndy Aluminum Compression Lug, 2 Hole w/o Inspection Window, Al/Cu Rated, Tin Plated
Description
Aluminum Compression Lug, 2 Hole w/o Inspection Window, 1000 kcmil, 1/2" Stud, 1-3/4" Stud Hole Spacing, Al/Cu Rated, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug | Type | YA-A |
Conductor Size | 1000 MCM | Number of Holes | 2 |
Stud Size | 1/2 in | Overall Length | 7.76 in |
Color Code | Brown | Material | Aluminum |
Voltage Rating | 35000 V | Finish | Electro-Tin Plated |
Standards | UL 486A-486B | Application | For Aluminum and Copper Conductors |
UPC | 781810763001 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |