HUBBELL 500kcmil 6.8 inch x 1.6 inch Burndy Break-Away Hylug Aluminum Compression Terminal, Pink
Description
Cu&Al compression terminals, 2 holes/W/O/ insp window, 500 kcmil(concentric&compact), 600V-35Kv, # 1 to1.75 stud, Pink, 300 index.
Specifications
Brand Name | Burndy | Sub Brand | Break Away |
Item Name | Compression Lug | Type | Break-Away |
Conductor Size | 500 kcmil | Number of Holes | 2 |
Stud Size | 1/2 in | Color Code | Pink |
Material | Aluminum | Voltage Rating | 600 - 35000 V |
Barrel Type | Narrow without Inspection Window | Die Code | 300 |
Stud Hole Spacing | 1 - 1-3/4 in | Finish | Tin-Plated |
Standards | CSA Certified | Application | For Providing the Maximum Field Flexibility by Allowing the Installer to Easily Convert 2-Hole Terminals to 1-Hole Terminals |
UPC | 781810485453 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |