![buryja28a2n](/images/no-image-en.png)
HUBBELL YJA28A2N Compression Lug 2 Holes Aluminum 4/0 AWG
Description
Power lug terminal.
Specifications
Brand Name | Burndy | Item Name | Compression Lug |
Conductor Size | 4/0 AWG | Number of Holes | 2 |
Material | Aluminum | Barrel Type | Short |
UPC | 621945070547 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |