![mmm40166](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/563154838.jpg?preset=medium)
3M CANADA 40166 500 kcmil 3M™ Scotchlok™ Aluminum Two Hole Lug
Description
3M™ Scotchlok™ Aluminum Two Hole Lug 40166 has a 1/2 inch stud size, a 0.843 inch (21.4 mm) I.D., and a 7.310 inch (185.7 mm) length. One piece seamless design.
Specifications
Brand Name | 3M | Sub Brand | Scotchlok™ |
Item Name | Compression Lug | Conductor Size | 500 MCM |
Number of Holes | 2 | Barrel Diameter | 1.32 in |
Barrel Length | 3 in | Overall Length | 7.31 in |
Color Code | Pink | Material | Aluminum |
Voltage Rating | 35000 V | Barrel Type | Standard |
UPC | 054007136811 |
Packages
10 - UNIT - (10) |