ABB 60278 Color-Keyed® Aluminum Two-Hole Lug - Straight Long Barrel, Yellow 115H
Description
Color-Keyed® two hole lug is a compression connector for copper/aluminium conductors. Made of high-conductivity wrought copper with electro-tin plate. 1/2 inch bolt is used and the lug is used for 90 °C, 600 V to 35 kV applications.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Long Barrel |
Conductor Size | 750 kcmil | Number of Holes | 2 |
Stud Size | 1/2 in | Barrel Length | Long |
Color Code | Yellow | Material | Aluminum |
Voltage Rating | 35000 V | Barrel Type | Long, Straight |
Finish | Tin Plated | Standards | UL File Number E9809 |
UPC | 786210602783 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 10 - UNIT - 10 | 50 - UNIT = 50 | 1200 - UNIT - 1200 |