![tabal12](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140965066.jpg?preset=medium)
ABB 1/5 inch Bolt Size Blackburn Aluminum Two-Hole Lug-Straight Long Barrel
Description
Two hole lug with long barel is a compression connector for aluminium and copper conductors. NEMA standard mounting holes. Prefilled with oxide inhibitor. Complete die and crimp information clearly indented on each lug. Install with standard tools and dies. Use 1/2 inch mounting hardware for all sizes. Extended barrel for additional crimping area or weather-seal for outdoor terminators.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Compression Terminal Lug | Type | Compression Connector |
Conductor Size | 4/0 AWG ACSR and Stranded | Number of Holes | 2 |
Overall Length | 6-5/8 in | Material | Aluminum |
Barrel Type | Long, Straight | Terminal Connection | Crimp |
Mounting Type | NEMA Standard Mounting Holes | For Use With | Aluminum and Copper Conductors |
Application | For Aluminum and Copper Conductor. | UPC | 783786047284 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 150 - UNIT - 150 | 6000 - UNIT - 6000 |