
ABB ALS60 Blackburn® Aluminum Two-Hole Lug-Straight Long Barrel
Description
BLACKBURN® Type ALS aluminum compression terminal lug. For aluminum and copper conductor. NEMA standard mounting holes. Pre¿lled with oxide inhibitor. Complete die and crimp information clearly indented on each lug. Install with standard tools and dies.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Compression Lug | Type | Compression Connector |
Conductor Size | 900 (54/7) ACSR kcmil, 954(45/7) ASCR kcmil, 1000 - 1033 kcmil | Number of Holes | 2 |
Material | Aluminum | Barrel Type | Long |
Application | For Aluminum and Copper Conductor | UPC | 783786050918 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 |