![burya44](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/579370253.jpg?preset=medium)
HUBBELL YA44 Hylug™ Compression Lug without Inspection Window 1 Holes Copper 1000 kcmil Stranded Copper 5/8 in Stud size
Description
Copper Compression Lug, 1 Hole w/o Inspection Window, 1000 kcmil, 5/8" Stud, Long Barrel, Electro Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug without Inspection Window | Type | YA-2N |
Conductor Size | 1000 kcmil Stranded Copper | Number of Holes | 1 |
Stud Size | 5/8 in | Barrel Diameter | 1-1/2 in |
Barrel Length | 3 in | Tongue Size | 1.33 in L x 2.19 in W x 0.33 in T |
Overall Length | 5.45 in | Color Code | White |
Material | Copper | Voltage Rating | 600 - 35000 V |
Barrel Type | Long, Chamfered | Tongue Type | Standard, Straight |
Die Code | 27 | Strip Length | 3-1/16 in |
Finish | Electro Tin Plated | Temperature Rating | 90 °C |
For Use With | Code Conductor | Standards | UL 486A-486B Listed, CSA Certified, RoHS Compliant |
Application | For Code Conductor | UPC | 781810522950 |
Packages
1 - UNIT - 1 |