HUBBELL YA6CL6 6AWG 1/2" Stud Copper Compression Lug, Short Barrel, Tin Plated
Description
Copper Compression Lug, 1 Hole w/ Inspection Window, 6 AWG, 1/2" Stud, Short Barrel, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug with Inspection Window | Type | Non-Insulated |
Conductor Size | 6 AWG Stranded Copper | Number of Holes | 1 |
Stud Size | 1/2 in | Barrel Diameter | 0.29 in |
Barrel Length | 0.54 in | Tongue Size | 1.08 in L x 3/4 in W x 0.12 in T |
Overall Length | 1.87 in | Color Code | Blue |
Material | Copper | Voltage Rating | 600 - 35000 V |
Barrel Type | Standard, Short Chamfered/Skived | Tongue Type | Standard, Straight |
Die Code | 7 | Strip Length | 9/16 in |
Finish | Electro Tin Plated | Temperature Rating | 90 °C |
For Use With | Aluminum and Copper Conductors | Standards | UL 467 Listed, CSA Certified, RoHS Compliant |
Application | For Aluminum & Copper Conductors | UPC | 781810018965 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |