![burya6c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297719015.jpg?preset=medium)
HUBBELL 6 AWG, 1/4 inch Stud Burndy Copper Compression Lug, 2 Hole w/ Inspection Window, Short Barrel, Tin-Electro Plated
Description
Copper Compression Lug, 1 Hole w/o Inspection Window, 6 AWG, 1/4" Stud, Long Barrel, Belled End, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug | Type | YA, Uninsulated |
Conductor Size | 6 AWG | Number of Holes | 1 |
Stud Size | 1/4 in | Color Code | Blue |
Material | Copper | Voltage Rating | 600 - 35000 V |
Barrel Type | Long, Straight | Finish | Tin Plated |
Temperature Rating | 90 °C | For Use With | Copper Conductors |
Standards | UL Listed, CSA Certified, RoHS Compliant | Application | For Copper |
UPC | 781810501757 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 50 - UNIT - 50 |