HUBBELL 1/2 inch 250kcmil Burndy Hylug One Hole Copper Compression Lug Long Barrel, Tin Plated
Description
Copper Compression Lug, 1 Hole w/o Inspection Window, 250 kcmil, 1/2" Stud, Long Barrel, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug | Type | YA, Uninsulated |
Conductor Size | 250 kcmil | Number of Holes | 1 |
Stud Size | 1/2 in | Overall Length | 3.26 in |
Color Code | Yellow | Material | Copper |
Voltage Rating | 600 - 35000 V | Barrel Type | Long, Straight |
Finish | Tin Plated | Temperature Rating | 90 °C |
For Use With | Code Conductor | Standards | UL Listed, CSA Certified, RoHS Compliant |
Application | For Code Conductor | UPC | 781810504055 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |