HUBBELL 250 CU, 3/8 inch Burndy Copper Compression lug, Narrow Tongue, 1 Hole w/ Inspection Window, Short Barrel, Tin Plated
Description
Copper Compression lug, Narrow Tongue, 1 Hole w/ Inspection Window, 250 kcmil, 3/8" Stud, Short Barrel, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug with Inspection Window | Type | YA-L-NT, Code Conductor Standard Barrel Narrow Tongue |
Conductor Size | 250 kcmil | Number of Holes | 1 |
Stud Size | 3/8 in | Overall Length | 2.96 in |
Color Code | Yellow | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Standard, Short |
Tongue Type | Narrow | Die Code | 16 |
Strip Length | 1-1/8 in | Finish | Tin-Plated |
Temperature Rating | 90 °C | Standards | CSA Certified, UL Listed, RoHS Compliant |
Application | For Code Conductor | UPC | 781810018545 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |