![burya2cl2box](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297730945.jpg?preset=medium)
HUBBELL 2AWG 1/4 inch 1 Hole Burndy Compression Terminal, Brown
Description
Copper Compression lug, 1 Hole w/ Inspection Window, 2 AWG, 1/4" Stud, Short Barrel, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug with Inspection Window | Type | Standard Barrel, Tin Plated |
Conductor Size | 2 AWG | Number of Holes | 1 |
Stud Size | 1/4 in | Overall Length | 1.88 in |
Color Code | Brown | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Standard, Short |
Die Code | 10 | Strip Length | 15/16 in |
Finish | Tin-Plated | Mounting Type | 7 mm Hole |
Temperature Rating | 90 °C | Standards | CSA Certified, UL Listed, RoHS Compliant |
Application | For Code Conductor | UPC | 781810551752 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |