![burya2c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/438016698.jpg?preset=medium)
HUBBELL 2 Str. CU, 5/16 inch Burndy Copper Compression Lug, 1 Hole w/o Inspection Window, Long Barrel, Tin Plated
Description
Copper Compression Lug, 1 Hole w/o Inspection Window, 2 AWG, 5/16" Stud, Long Barrel, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug | Type | YA |
Conductor Size | 2 AWG Stranded | Number of Holes | 1 |
Stud Size | 5/16 in | Overall Length | 2.29 in |
Color Code | Brown | Material | Copper |
Voltage Rating | 600 - 35000 V | Barrel Type | Long, Straight |
Finish | Tin Plated | Temperature Rating | 90 °C |
For Use With | Code Conductor | Standards | UL Listed, CSA Certified, RoHS Compliant |
Application | For Code Conductor | UPC | 781810500651 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |