![burya30](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/438016710.jpg?preset=medium)
HUBBELL 1/2 inch 300kcmil Burndy Hylug One Hole Copper Compression Lug Long Barrel, Tin Plated
Description
Copper Compression Lug, 1 Hole w/o Inspection Window, 300 kcmil, 1/2" Stud, Long Barrel, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug | Type | YA, Uninsulated |
Conductor Size | 300 kcmil | Number of Holes | 1 |
Stud Size | 1/2 in | Overall Length | 3.69 in |
Material | Copper | Voltage Rating | 600 - 35000 V |
Barrel Type | Long | Finish | Tin-Plated |
Temperature Rating | 90 °C | For Use With | Code Conductor |
Standards | UL Listed, CSA Certified, RoHS Compliant | Application | For Code Conductor |
UPC | 781810504550 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |