HUBBELL 5/8 inch 500kcmil Burndy Hylug One Hole Copper Compression Lug Long Barrel, Tin Plated
Description
Copper Compression Lug, 1 Hole w/o Inspection Window, 500 kcmil, 5/8" Stud, Long Barrel, Electro Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug | Type | Straight, Non-Insulated |
Conductor Size | 500 kcmil, 240 mm² for Class 2 Conductor IN | Number of Holes | 1 |
Stud Size | 0.625 in | Overall Length | 4.39 in |
Color Code | Brown | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Long |
Terminal Connection | Slender Flange | Finish | Tin Plated |
Standards | UL Listed At 90 °C, 600 V - 35 kV, CSA Certified, RoHS Compliant | Application | Code Conductor |
UPC | 781810505755 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |