
HUBBELL YA34LB Hylug™ Compression Lug with Inspection Window 1 Holes Copper 350 - 400 kcmil Flexible, 500 kcmil Stranded Copper 5/8 in Stud size
Description
Copper Compression Lug, 1 Hole w/ Inspection Window, 350 Flex/373.7 Flex/400 Flex, 5/8" Stud, Short Barrel, Belled End, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug with Inspection Window | Type | Standard Belled Barrel, Tin Plated |
Conductor Size | 350 - 400 kcmil Flexible, 500 kcmil Stranded Copper | Number of Holes | 1 |
Stud Size | 5/8 in | Barrel Diameter | 1.06 in |
Barrel Length | 1.35 in | Tongue Size | 1.33 in L x 1.52 in W x 5.8 in T |
Overall Length | 3.56 in | Color Code | Brown |
Material | Copper | Voltage Rating | 600 - 35000 V |
Barrel Type | Standard, Belled | Tongue Type | Standard, Straight |
Die Code | 20 | Strip Length | 1-7/16 in |
Finish | Electro Tin Plated | Temperature Rating | 90 °C |
For Use With | Flexible Conductor | Standards | UL 486A-486B Listed, CSA Certified, RoHS Compliant |
Application | For Flex Conductor | UPC | 781810505762 |
Packages
1 - UNIT - 1 |