HUBBELL 5/8 inch 750kcmil Burndy Hylug One Hole Copper Compression Lug Long Barrel, Tin Plated
Description
Copper Compression Lug, 1 Hole w/o Inspection Window, 750 kcmil, 5/8" Stud, Long Barrel, Electro Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug without Inspection Window | Type | Long Barrel, Tin Plated |
Conductor Size | 750 kcmil | Number of Holes | 1 |
Stud Size | 5/8 in | Overall Length | 5.17 in |
Color Code | Black | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Long |
Die Code | 24 | Strip Length | 2-15/16 in |
Finish | Tin-Plated | Mounting Type | 18 mm Hole |
Temperature Rating | 90 °C | Standards | CSA Certified, UL 486A, 486B Listed |
Application | For Code Conductor | UPC | 781810521755 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |