Abbotsford
buryal1ct38

HUBBELL 3/8 inch #1 AWG Burndy Type YA-L 1-Hole Hylug Copper Compression Lug Short Barrel-Tin Plated

Price $18.34 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YAL1CT38

Description

Compression lug with uninsulated copper terminal. One hole with inspection window, straight standard tongue. Chamfered short barrel. Electro-tin plated, copper lug.

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Terminal Lug with Sight Hole Type Compression Terminal Lug
Conductor Size 1 AWG Number of Holes 1
Stud Size 3/8 in Color Code Green
Material Copper Voltage Rating 600 - 35000 V
Barrel Type Straight Finish Tin Plated
Temperature Rating 90 °C UPC 781810416891

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok