![buryal25t12](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/286710511.jpg?preset=medium)
HUBBELL YAL25T12 1/2 inch #1/0 AWG Type YA-L 1-Hole Hylug Copper Compression Lug Short Barrel-Tin Plated
Description
Copper HYLUG™ , Single Hole w/ Inspection Window, 1/0 AWG, 1/2" Stud,12 index,Pink, Short Barrel,Electro- Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug with Sight Hole | Type | Compression Lug |
Conductor Size | 1/0 AWG | Number of Holes | 1 |
Stud Size | 1/2 in | Color Code | Pink |
Material | Copper | Voltage Rating | 600 - 35000 V |
Barrel Type | Straight | Finish | Electrolytic Tin Plated |
Temperature Rating | 90 °C | UPC | 781810416938 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |