![buryal25t516](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/286709113.jpg?preset=medium)
HUBBELL YAL25T516 5/16 inch #1/0 AWG Burndy Type YA-L 1-Hole Hylug Copper Compression Lug Short Barrel-Tin Plated
Description
Copper HYLUGTM , Single Hole w/ Inspection Window, 1/0 AWG, 5/16" Stud,12 index,Pink, Short Barrel,Electro- Tin Plated
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug with Sight Hole | Type | Compression Lug |
Conductor Size | 1/0 AWG | Number of Holes | 1 |
Stud Size | 5/16 in | Overall Length | 1.96 in |
Color Code | Pink | Material | Copper |
Voltage Rating | 600 - 35000 V | Barrel Type | Straight |
Finish | Electrolytic Tin Plated | Temperature Rating | 90 °C |
UPC | 781810416952 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |