![buryal27t12](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/286429658.jpg?preset=medium)
HUBBELL 1/2 inch 3/0 AWG Burndy Type YA-L 1-Hole Hylug Copper Compression Lug Short Barrel-Tin Plated
Description
Copper HYLUG™, Single Hole w/ Inspection Window, 3/0 AWG, 1/2" Stud,14 index,Orange, Short Barrel,Electro- Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | 1-Hole Compression Terminal Lug | Type | Compression Terminal Lug |
Conductor Size | 3/0 AWG | Number of Holes | 1 |
Stud Size | 1/2 in | Color Code | Orange |
Material | Copper | Voltage Rating | 35000 V |
Finish | Tin Plated | UPC | 781810417034 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |