Abbotsford
buryal27t38

HUBBELL YAL27T38 3/8 inch #3/0 AWG Burndy Type YA-L 1-Hole Hylug Copper Compression Lug Short Barrel-Tin Plated

Price $12.44 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YAL27T38
Documents Documents

Description

Copper HYLUG™, Single Hole w/ Inspection Window, 3/0 AWG, 3/8" Stud, 14 index, Orange, Short Barrel, Electro-Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name 1-Hole Compression Lug Type Compression Lug
Conductor Size 3/0 AWG Number of Holes 1
Stud Size 3/8 in Color Code Orange
Material Copper Voltage Rating 35000 V
Finish Electrolytic Tin Plated UPC 781810233245

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok