![buryal28t12](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/286756829.jpg?preset=medium)
HUBBELL YAL28T12 1/2 inch 4/0 AWG Burndy Type YA-L 1-Hole Hylug Copper Compression Lug Short Barrel-Tin Plated
Description
Copper HYLUGTM , Single Hole w/ Inspection Window, 4/0 AWG, 1/2" Stud,15 index,Purple, Short Barrel,Electro- Tin Plated
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | 1-Hole Compression Terminal Lug | Type | Compression Terminal Lug |
Conductor Size | 4/0 AWG | Number of Holes | 1 |
Stud Size | 1/2 in | Overall Length | 2.46 in |
Color Code | Purple | Material | Copper |
Voltage Rating | 35000 V | Finish | Tin Plated |
UPC | 781810417072 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |