HUBBELL YAL28T38 3/8 inch #4/0 AWG Burndy Type YA-L 1-Hole Hylug Copper Compression Lug Short Barrel - Tin Plated
Description
Copper Compression Lug, 1 Hole w/ Inspection Window, 4/0 AWG, 3/8" Stud, Short Barrel, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | 1-Hole Compression Terminal Lug | Type | Compression Terminal Lug |
Conductor Size | 4/0 AWG | Number of Holes | 1 |
Stud Size | 3/8 in | Color Code | Purple |
Material | Copper | Voltage Rating | 35000 V |
Finish | Tin Plated | UPC | 781810417096 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 10 - UNIT - 10 |