HUBBELL YAL29T12 1/2 inch 250kcmil Burndy Type YA-L 1-Hole Hylug Copper Compression Lug Short Barrel-Tin Plated
Description
Copper HYLUGTM , Single Hole w/ Inspection Window,250 kcmil, 1/2" Stud,16 index,Yellow, Short Barrel,Electro- Tin Plated
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Terminal Lug with Sight Hole | Type | Compression Terminal Lug |
Conductor Size | 250 MCM | Number of Holes | 1 |
Stud Size | 1/2 in | Overall Length | 2.67 in |
Color Code | Yellow | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Straight |
Finish | Tin Plated | UPC | 781810417126 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |