HUBBELL YAL2CT12 1/2 inch #2 AWG Burndy Type YA-L 1-Hole Hylug Copper Compression Lug Short Barrel-Tin Plated
Description
Compression lug with uninsulated copper terminal. One hole with inspection window, straight standard tongue. Chamfered short barrel. Electro-tin plated, copper lug.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Terminal Lug with Sight Hole | Type | Compression Terminal Lug |
Conductor Size | 2 AWG Stranded | Number of Holes | 1 |
Stud Size | 1/2 in | Color Code | Brown |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Straight | Finish | Tin Plated |
UPC | 781810417157 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |