![buryal2ct14](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287482631.jpg?preset=medium)
HUBBELL YAL2CT14 1/4 inch #2 AWG Burndy Type YA-L 1-Hole Hylug Copper Compression Lug Short Barrel-Tin Plated
Description
Copper HYLUG™ , Single Hole w/ Inspection Window,2 AWG, 1/4" Stud,10 index,Brown, Short Barrel,Electro- Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Terminal Lug with Sight Hole | Type | Compression Terminal Lug |
Conductor Size | 2 AWG Stranded | Number of Holes | 1 |
Stud Size | 1/4 in | Color Code | Brown |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Straight | Finish | Tin Plated |
UPC | 781810417171 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |