![buryal30t12](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/286709123.jpg?preset=medium)
HUBBELL YAL30T12 1/2 inch 300kcmil Burndy Type YA-L 1-Hole Hylug Copper Compression Lug Short Barrel-Tin Plated
Description
Copper HYLUG™, Single Hole w/ Inspection Window,300, 1/2" Stud,17 index,White, Short Barrel,Electro- Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Terminal Lug | Type | Compression Terminal Lug |
Conductor Size | 300 MCM | Number of Holes | 1 |
Stud Size | 1/2 in | Tongue Size | 1.2 in W |
Color Code | White | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Standard |
Finish | Tin-Plated | UPC | 781810417218 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |