![buryal32t58](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/286429651.jpg?preset=medium)
BURNDY YAL32T58 400kcmil Type YA-L 1-Hole Hylug™ Copper Compression Lug Short Barrel-Tin Plated
Description
Compression lug with uninsulated copper terminal. One hole with inspection window, straight standard tongue. Chamfered short barrel. Electro-tin plated, copper lug.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Terminal Lug with Sight Hole | Type | Compression Terminal Lug |
Conductor Size | 400 kcmil Stranded | Number of Holes | 1 |
Stud Size | 5/8 in | Color Code | Blue |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Straight | Terminal Connection | Slender |
Finish | Tin Plated | UPC | 781810417331 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |