![buryal4ct38](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297731801.jpg?preset=medium)
HUBBELL 3/8 inch #4 AWG Burndy Type YA-L 1-Hole Hylug Copper Compression Lug Short Barrel-Tin Plated
Description
Copper HYLUG™ , Single Hole w/ Inspection Window,4 AWG, 3/8" Stud,8 index,Grey, Short Barrel,Electro- Tin Plated
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Terminal Lug with Sight Hole | Type | Compression Terminal Lug |
Conductor Size | 4 AWG | Number of Holes | 1 |
Stud Size | 3/8 in | Color Code | Gray |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Straight | Finish | Tin Plated |
UPC | 781810417539 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |