![buryal6ct10](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/516213660.jpg?preset=medium)
BURNDY YAL6CT10 #10 6 AWG Burndy® Type YA-L 1-Hole Hylug™ Copper Compression Lug Short Barrel-Tin Plated
Description
Compression lug with uninsulated copper terminal. One hole with inspection window, straight standard tongue. Chamfered short barrel. Electro-tin plated, copper lug.
Specifications
Brand Name | Burndy | Sub Brand | Burndy Canada |
Item Name | Compression Lug | Type | Non-Insulated, 1-Hole |
Conductor Size | 6 AWG Stranded | Number of Holes | 1 |
Stud Size | #10 | Color Code | Blue |
Material | Copper | Barrel Type | Straight |
Tongue Type | Straight | Terminal Connection | Slender Flange |
Finish | Electrolytic Tin Plated | UPC | 781810417577 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 50 - UNIT - 50 |