Abbotsford
buryal6ct516

HUBBELL 5/16 inch #6 AWG Burndy Type YA-L 1-Hole Hylug Copper Compression Lug Short Barrel - Tin Plated

Price $6.62 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YAL6CT516

Description

Copper HYLUG™ , Single Hole w/ Inspection Window,6 AWG,5/16" Stud,7 index,Blue, Short Barrel,Electro- Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Terminal Lug with Sight Hole Type Compression Terminal Lug
Conductor Size 6 AWG Number of Holes 1
Stud Size 5/16 in Color Code Blue
Material Copper Voltage Rating 35000 V
Barrel Type Straight Finish Tin Plated
UPC 781810417607

Packages

1 - UNIT - 1 5 - UNIT - 5 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok