HUBBELL YAL8CT38 3/8 inch #8 AWG Type YA-L 1-Hole Hylug Copper Compression Lug Short Barrel-Tin Plated
Description
Copper HYLUG™ , Single Hole w/ Inspection Window,8 AWG, 3/8" Stud,49 index,Red, Short Barrel,Electro- Tin Plated
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Terminal Lug with Sight Hole | Type | Compression Terminal Lug |
Conductor Size | 8 AWG | Number of Holes | 1 |
Stud Size | 3/8 in | Overall Length | 1.51 in |
Color Code | Red | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Straight |
Finish | Tin Plated | UPC | 781810417652 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |