![buryav10box](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/447784209.jpg?preset=medium)
BURNDY YAV10BOX 600V-35kV Stud Burndy® HYLUG™ Type YAV-L BOX Copper Compression Lug
Description
CU Compression Terminal Code Conductor, Bevelled Entry, 1 Hole/W/InspWindow, #14-#10(Str) #12-#10(Sol), 600V-35kV, #8-#10 Stud, Standard Barrel, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug | Type | Straight, Uninsulated |
Conductor Size | 12-10 AWG | Number of Holes | 1 |
Stud Size | #10, #8 | Tongue Size | 0.38 in |
Overall Length | 0.97 in | Color Code | Black/White |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Standard | Tongue Type | Ring |
Strip Length | 7/16 in | Finish | Electro Tin-Plated |
Standards | CSA Certified, UL 467 Listed, Military Specified | Application | For Use on Copper Commercial (Code) Cable, Type AN Aircraft Cable and Extra Flexible Conductors, Industrials, Hospitals, Electric Utilities, Shipboard and Marine, Computers, Steel Mills, Mining Equipment |
UPC | 781810541500 |
Packages
50 - UNIT - (50) |