![buryav14box](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/142905763.jpg?preset=medium)
BURNDY YAV14BOX 20-14 AWG/20-12 AWG Stud Burndy® HYLUG™ Type YAV-L BOX Copper Compression Lug
Description
Copper Compression Lug, Ring Tongue w/ Inspection Hole, 1 Hole, 20-14 AWG/20-12 AWG, #8-#10 Stud, Short Barrel, Tin Plated,Wire strip length:9/32".
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug | Type | Ring Tongue |
Conductor Size | 20-14 AWG Solid/Stranded | Number of Holes | 1 |
Stud Size | 0.164 - 0.19 in | Overall Length | 0.78 in |
Color Code | Black/White | Material | Copper |
Barrel Type | Short | Tongue Type | Ring |
Strip Length | 9/32 in | Finish | Electro Tin-Plated |
Standards | CSA Certified, UL 467 Listed | Application | For Use On Copper Commercial (Code) Cable, Type AN Aircraft Cable And Extra Flexible Conductors, Industrials, Hospitals, Electric Utilities, Shipboard And Marine, Computers, Steel Mills, Mining Equipment And Other Equipment That Is Subject To Vibration Or Requiring Dependable Electrical Performance |
UPC | 781810542200 |
Packages
100 - UNIT - (100) |