HUBBELL 1/2 inch 2/0AWG 1 Hole HYLUG Lug Compression Copper
Description
Copper Compression Lug, 1 Hole 2/0 Flex, 1/2" Stud, Short Barrel, Belled End, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Burndy Canada |
Item Name | Compression Lug | Type | Compression Lug |
Conductor Size | 2/0 AWG Flexible (Class H, I, G, M) | Number of Holes | 1 |
Stud Size | 1/2 in | Tongue Size | 0.91 in W x 0.13 in T |
Color Code | Black | Material | Copper |
Barrel Type | Short | Finish | Electro Tin-Plated |
Standards | CSA Certified, RoHS Compliant | UPC | 781810425619 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 10 - UNIT - 10 |