Abbotsford
buryav27l

HUBBELL AN-3/0 Flex, 3/8 inch Stud 1-H Burndy HYLUG Type YAV Copper Compression Lug

Price $16.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YAV27L
Documents Documents

Description

Compression lug is a seamless, heavy duty uninsulated compression terminal manufactured from electrolytic copper and is for use on type AN aircraft cable, extra flexible conductors and commercial (code) conductors. The seamless tubing produces a double thick tongue and seamless barrel design provides a strong connector for demanding applications requiring high reliability.

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug with Sight Hole Type Heavy Duty, Straight, Uninsulated
Conductor Size 3/0 AWG Flexible Number of Holes 1
Stud Size 3/8 in Overall Length 2.45 in
Material Copper Barrel Type Seamless
Tongue Type Ring Finish Tin-Plated
Mounting Type 10 mm Hole Standards UL 467 Listed, Military Specified
Application For Use on Type AN Aircraft Cable, Extra Flexible Conductors and Commercial (Code) Conductors, Industrials, Hospitals, Electric Utilities, Marine, Computers UPC 781810807200

Packages

1 - UNIT - 1 5 - UNIT - 5 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok