HUBBELL YAV28LTC14FX COMPRESS LUG 4/0 CU1H 1/4in
Description
Cu Comp Terminal Flex Cond, Bvl Entry, 1 Hole/W/InspWindow, 4/0 Weld, 4/0(550/#24)DLO Flex, 4/0 AWG Code, 200 Navy, 600 V-35 kV, 1/4" Stud, Std bbl.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug | Type | Standard Barrel, Tin Plated |
Conductor Size | 4/0 AWG, 4/0 AWG Weld(550/24) | Number of Holes | 1 |
Stud Size | 1/4 in | Overall Length | 2.23 in |
Color Code | Purple | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Standard |
Die Code | 15 | Strip Length | 1-1/16 in |
Finish | Tin-Plated | Mounting Type | 7 mm Hole |
Temperature Rating | 90 °C | Standards | CSA Certified, UL Listed, RoHS Compliant |
Application | For Flex Conductors | UPC | 781810022023 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |