![buryav2cltc38fx45](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/579362988.jpg?preset=medium)
HUBBELL CANADA ULC YAV2CLTC38FX45 YAV2CLTC38FX45
Description
Cu Tubing Hylug, 1 Hole with Inspection Window, #2 WELD, 3(125/#24)-2(150/#24) DLO, #2 AWG Code, 60 Navy, 600V-35kV, 3/8" stud, Compression, 0.40 in BCD.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Type | Standard Barrel, Tin Plated | Conductor Size | 2 AWG |
Overall Length | 1.77 in | Material | Copper |
Voltage Rating | 35,000 V | Finish | Tin-Plated |
Standards | UL Listed, CSA Certified, RoHS Compatible | Application | For Flex Conductor |
UPC | 781810022450 |
Packages
1 - UNIT - 1 |