Abbotsford
buryav2cltc38fx45

HUBBELL YAV2CLTC38FX45 YAV2CLTC38FX45

Price $25.72 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YAV2CLTC38FX45

Description

Cu Tubing Hylug, 1 Hole with Inspection Window, #2 WELD, 3(125/#24)-2(150/#24) DLO, #2 AWG Code, 60 Navy, 600V-35kV, 3/8" stud, Compression, 0.40 in BCD.

Specifications

Brand Name Burndy Sub Brand Hylug™
Type Standard Barrel, Tin Plated Conductor Size 2 AWG
Overall Length 1.77 in Material Copper
Voltage Rating 35,000 V Finish Tin-Plated
Standards UL Listed, CSA Certified, RoHS Compatible Application For Flex Conductor
UPC 781810022450

Packages

1 - UNIT - 1
Customers who bought this item also bought