HUBBELL YAV4/0T12B 4AWG Belled 1 Hole 1/2 inch Burndy Lug Compression, Aluminium
Description
Copper Compression Lug, 1 Hole w/ Inspection Window, 4/0 Flex, 1/2" Stud, Short Barrel, Belled End, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Burndy Canada |
Item Name | Compression Lug with Sight Hole | Type | Compression Lug |
Conductor Size | 4/0 AWG Flexible | Number of Holes | 1 |
Stud Size | 1/2 in | Material | Copper |
Barrel Type | Straight | Terminal Connection | Slender |
Finish | Electro Tin Plated | UPC | 781810425640 |
Packages
10 - UNIT - (10) |