![buryav4t38b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287497106.jpg?preset=medium)
HUBBELL YAV4T38B 3/8 inch #4 AWG Flex Stud Burndy Pure Electrolytic Seamless Cu Tube Compression Terminal
Description
Burndy Canada YAV4T38B Compression Lug, Cable Size 4 AWG Flexible (Class H, I, G, M), 3/8 IN Stud, 1 Hole, Electrolytic Tin Plated Copper, 1.76 IN Length, Barrel Type 0.68 IN Length Belled Standard Short Barrel, Pad/Tongue Dimensions 0.6 IN Width X 0.11 IN Thickness, Straight Tongue, CSA Certified, ROHS Compliant
Specifications
Brand Name | Burndy | Sub Brand | Burndy Canada |
Item Name | Compression Lug | Type | Compression Lug |
Conductor Size | 4 AWG Flexible (Class H, I, G, M) | Number of Holes | 1 |
Stud Size | 3/8 in | Tongue Size | 0.6 in W x 0.11 in T |
Material | Copper | Barrel Type | Short |
Finish | Electro Tin-Plated | Standards | CSA Certified, RoHS Compliant |
UPC | 781810425657 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - unit - 25 |