HUBBELL 3/8 inch Stud #8 AWG Flex Burndy Pure Electrolytic Seamless Cu Tube Compression Terminal
Description
Copper Compression Lug, 1 Hole w/ Inspection Window, AN 8 Flex, 3/8" Stud, Short Barrel, Belled End, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug with Inspection Window | Type | Compression Lug |
Conductor Size | 8 AWG Flex (Class H, I, G, M) | Number of Holes | 1 |
Stud Size | 3/8 in | Overall Length | 1.32 in |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Belled End, Short, Standard | Tongue Type | Straight |
Finish | Electro-Tin Plated | Standards | CSA Certified |
UPC | 781810429129 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |