ILSCO CANADA CLNS-1-516 Ilsco SureCrimp® Copper Compression Lug
Description
Copper compression lug without sight hole, long barrel. Manufactured from high strength seamless copper tubing. Chamfered entry, color coded. Offers maximum conductivity and excellent crimping characteristics. Provides low contact resistance. For easy conductor insertion, grounding and bonding applications.
Specifications
Brand Name | Ilsco | Sub Brand | SureCrimp® |
Item Name | Compression Lug | Type | CLNS:1 HOLE LONG BARREL |
Conductor Size | 1 AWG | Number of Holes | 1 |
Stud Size | 5/16 in | Barrel Length | 1.375 in |
Tongue Size | 0.673 in W | Overall Length | 2.58 in |
Color Code | Green | Material | Copper |
Series/Model | CLNS | Voltage Rating | 35000 V |
Barrel Type | Straight, Long Chamfered Entry | Strip Length | 36.499 mm |
Finish | Electro Tin Plated | Temperature Rating | 90 °C |
Standards | UL 453G, 467 File Number E6207 Listed, CSA File Number LR-29601 Certified | Application | Copper Compression Lug |
UPC | 783669634341 |
Packages
10 - UNIT - (10) |