ILSCO CANADA CLNS-4-14 Ilsco SureCrimp® Copper Compression Lug
Description
Copper compression lug without sight hole, long barrel. Manufactured from high strength seamless copper tubing. Chamfered entry, color coded. Offers maximum conductivity and excellent crimping characteristics. Provides low contact resistance. For easy conductor insertion, grounding and bonding applications.
Specifications
Brand Name | Ilsco | Sub Brand | SureCrimp® |
Item Name | Compression Lug | Type | CLNS:1 HOLE LONG BARREL |
Number of Holes | 1 | Barrel Length | 1-1/8 in |
Material | Copper | Voltage Rating | 35,000 V |
Barrel Type | Long | Strip Length | 30.149 mm |
Temperature Rating | 90 °C | Standards | CSA File Number:LR-29601, UL Control Number:453G, UL File Number:E6207 |
Application | Copper Compression Lug Applications | UPC | 783669630305 |
Packages
50 - UNIT - (50) |