![ilscra20l](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11656640.jpg?preset=medium)
ILSCO CANADA CRA-2/0L LUG 2/0 LONG BARREL
Description
CU CMP 2/0 13/32 T UL CSA
Specifications
Brand Name | Ilsco | Item Name | Compression Lug |
Conductor Size | 4-2/0 AWG | Number of Holes | 1 |
Stud Size | 3/8 in | Barrel Diameter | 7/16 in ID x 9/16 in OD |
Barrel Length | 1-1/2 in | Tongue Size | 7/8 in L x 13/16 in W |
Overall Length | 2-21/32 in | Color Code | Black |
Material | Copper | Voltage Rating | 600 V |
Barrel Type | Long | Die Code | 6 |
Stud Hole Spacing | 13/32 in | Finish | Electro Tin Plated |
Temperature Rating | 90 °C | Standards | CSA Certified, UL Listed |
UPC | 783669096552 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |